| Outside Dia. [Min] | 5 in |
| Face Width | 22 in |
| Pulley Style | Drum |
| Bushing Series | MXT20 |
| Inch/Metric | Inch |
| Pulley Type | Standard Duty Drum |
| Material External Use | Steel |
| O.D. | 5 in |
| Material Internal Use | Carbon Steel |
| Setback | 3/4 in |
| Face Type | Crown |
| Bushing Type | MXT |
| Bore Range [Max] | 2 in |
| Duty | Standard |
| Weight | 31.7 LB |
| EAN or UPC | 697950561257 |

