| Face Width | 32 in |
| Pulley Type | Standard Duty Wing |
| Bushing Type | MXT |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| Face Type | Crown |
| Pulley Style | Wing |
| O.D. | 16 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 16 in |
| Duty | Standard |
| Bushing Series | MXT40 |
| Setback | 1 in |
| Weight | 191.0 LB |
| EAN or UPC | 697950626932 |

