| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| Face Width | 12 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 18 in |
| Pulley Style | Wing |
| Pulley Type | Standard Duty Wing |
| O.D. | 18 in |
| Duty | Standard |
| Inch/Metric | Inch |
| Bushing Series | MXT40 |
| Bushing Type | MXT |
| Setback | 1 in |
| Bore Range [Max] | 4 in |
| Weight | 112.0 LB |
| EAN or UPC | 697950627519 |

