| Duty | Standard |
| Pulley Type | Standard Duty Wing |
| Bushing Type | MXT |
| Pulley Style | Wing |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| O.D. | 20 in |
| Face Width | 44 in |
| Setback | 3/4 in |
| Face Type | Crown |
| Outside Dia. [Min] | 20 in |
| Bushing Series | MXT25 |
| Bore Range [Max] | 2.5 in |
| Weight | 424.0 LB |
| EAN or UPC | 697950629278 |

