| Bushing Type | MXT |
| Pulley Type | Standard Duty Wing |
| Bushing Series | MXT25 |
| Pulley Style | Wing |
| Duty | Standard |
| O.D. | 24 in |
| Face Width | 38 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Setback | 3/4 in |
| Bore Range [Max] | 2.5 in |
| Inch/Metric | Inch |
| Face Type | Crown |
| Outside Dia. [Min] | 24 in |
| Weight | 476.0 LB |
| EAN or UPC | 697950632773 |

