Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Bushing Series
1008
Width Across Teeth
0.562 in
Material
Steel
Tooth Width
0.163 in
Overall Length
0.875 in
Hub Projection
0.32 in
Martin No.
35BTB19H
O.D.
2.472 in
Hub Length
0.32 in
Inch/Metric
Inch
Bushing Bore [Max]
1 in
Pitch Dia.
2.278 in
Caliper Diameter
2.07 in
Chain No.
35-2
Bore Size [Min]
0.5 in
Pitch Diameter
2.28 in
Material External Use
Steel
Overall Length Less Threads
N/A
Length Through Bore
0.875 in
Chain Sprocket Pitch
0.375 in
Single Strand Tooth Thickness
0.163 in
Chain Pitch
0.375 in
Bushing Bore [Min]
0.5 in
Hub O.D.
1.828 in
No. of Teeth Rows Strands
2
Material Internal Use
Carbon Steel
No. of Strands Across
2
Bore Size [Max]
1 in
Type
B
Bushing Bore Size [Max]
1 in
Chain Sprocket Number
35
Bushing Bore Size [Min]
0.5 in
Sprocket Style
B
Bushing Type
Taper Lock
Hardened Teeth
With Hardened Teeth
No. of Teeth
19
Bore Type
Bushed
Construction Internal
Solid
Outside Dia. [Min]
2.472 in
Hub Dia.
1.8281 in
Outside Dia.
2.472 in
Weight
0.42 LB
EAN or UPC
697950060590
We're here for you
with Service Centers across the country - We have your back