Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
To be run with (2) separate single row chains
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Pitch Diameter [Min]
6.01 in
Hardened Teeth
With Hardened Teeth
Outside Dia.
6.631 in
Bushing Bore [Min]
0.5 in
Tooth Width
0.692 in
Caliper Diameter
5.23 in
Chain Sprocket Number
100
Bore Type
Bushed
Inch/Metric
Inch
Single Strand Tooth Thickness
0.692 in
Pitch Diameter
6.01 in
No. of Strands Across
Double Single
Bushing Type
Taper Lock
Chain Sprocket Pitch
1.25 in
Chain Pitch
1.250 in
Chain No.
100
Bushing Series
2517
Bushing Bore Size [Min]
0.5 in
Outside Dia. [Min]
6.63 in
O.D.
6.631 in
Pitch Dia.
6.012 in
Material
Steel
Material External Use
Steel
Hub Dia.
4.594 in
Width Across Teeth
2.69 in
Bore Size [Max]
2.5 in
Material Internal Use
Carbon Steel
Construction Internal
Solid
Sprocket Style
A
Bore Size [Min]
0.5 in
No. of Teeth Rows Strands
2
Type
A-Double Single
Bushing Bore Size [Max]
2.5 in
No. of Teeth
15
Length Through Bore
2.688 in
Weight
10.15 LB
EAN or UPC
697950328942
We're here for you
with Service Centers across the country - We have your back