Martin
P16814M170-6050
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 170 mm Belt Width; Taper Lock Bushed
Item #100968210
- Synchronous Sheave
- 14 mm Belt Pitch
- 168 Teeth
- 170 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Size [Min] | 3 in |
| Bore Range [Max] | 6 in |
| Bore Range [Min] | 3.8125 in |
| Bushing Bore Size [Max] | 6 in |
| Pitch Dia. | 29.476 in |
| Length Through Bore | 5 in |
| Belt Width | 170 mm |
| Teeth Face Width | 7.375 in |
| Outside Dia. | 29.369 in |
| Belt Pitch | 14 mm |
| Construction Internal | Spoked |
| Material Internal Use | Cast Iron |
| Bushing Series | 6050 |
| Finished Bore | N/A |
| Hub Type | A |
| Bore Size [Max] | 6 in |
| Hub O.D. | 15 1/2 in |
| Material External Use | Cast Iron |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Type | W |
| Pitch Diameter | 29.4755 in |
| Material | Cast Iron |
| No. of Teeth | 168 |
| Sprocket Width | 7 3/8 in |
| Weight | 400.8 LB |
| EAN or UPC | 697950441290 |
