Product details
- 8 mm Belt Pitch
- 28 Teeth
- 2.759 in Outside Diameter
- 30 mm Belt Width
- Bushed Bore Type
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
Specifications
Finished Bore | N/A |
Belt Width | 30 mm |
Bore Range [Min] | 0.5 in |
Bushing Type | Taper-Lock |
Bushing Series | 1108 |
Material | Steel |
Bore Range [Max] | 1.125 in |
Length Through Bore | 1.5 in |
No. of Teeth | 28 |
Sprocket Width | 1 1/4 in |
Pitch Diameter | 2.807 in |
Hub Type | A |
Type | TB |
Outside Dia. | 2.759 in |
Bore Type | Bushed |
Belt Pitch | 8 mm |
Weight | 1.6 LB |
EAN or UPC | 697950780665 |