Martin
P4014M115-MPB
Synchronous Sheave; 14 mm Belt Pitch; 40 Teeth; 115 mm Belt Width; Minimum Plain Bore
Item #100968142
- Synchronous Sheave
- 14 mm Belt Pitch
- 40 Teeth
- 115 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Length Through Bore | 6.5 in |
| Type | DF |
| Bushing Bore Size [Max] | 3 in |
| Bore Range [Max] | 3 in |
| Hub O.D. | 5.562 in |
| Bushing Series | N/A |
| Material External Use | Steel |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 6.91 in |
| Material | Steel |
| Teeth Face Width | 5.25 in |
| Belt Pitch | 14 mm |
| Bore Range [Min] | 1.25 in |
| Construction Internal | Solid |
| Pitch Dia. | 7.018 in |
| No. of Teeth | 40 |
| Flange O.D. | 7.5 in |
| Belt Width | 115 mm |
| Bore Size [Max] | 3 in |
| Material Internal Use | Carbon Steel |
| Sprocket Width | 5 1/4 in |
| Hub Projection | 1 1/4 in |
| Pitch Diameter | 7.018 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Hub Type | B |
| Bore Size [Min] | 1.25 in |
| Weight | 25.0 LB |
| EAN or UPC | 697950781723 |
