Martin
P445M15-JA
Synchronous Sheave; 5 mm Belt Pitch; 44 Teeth; 15 mm Belt Width; QD Bushed
Item #100968010
- Synchronous Sheave
- 5 mm Belt Pitch
- 44 Teeth
- 15 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Belt Width | 15 mm |
| Bore Type | QD Bushed |
| Length Through Bore | 0.56 in |
| Material Internal Use | Carbon Steel |
| Type | EF |
| Finished Bore | N/A |
| Bore Size [Max] | 1.25 in |
| Hub Type | A |
| No. of Teeth | 44 |
| Pitch Dia. | 2.757 in |
| Belt Pitch | 5 mm |
| Bushing Series | JA |
| Bushing Bore Size [Max] | 1.25 in |
| Outside Dia. | 2.714 in |
| Bushing Type | QD |
| Bore Size [Min] | 0.375 in |
| Sprocket Width | 0.84 in |
| Flange O.D. | 2.91 in |
| Bore Range [Max] | 1.25 in |
| Material External Use | Steel |
| Teeth Face Width | 0.84 in |
| Bore Range [Min] | 0.375 in |
| Construction Internal | Solid |
| Material | Steel |
| Pitch Diameter | 2.757 in |
| Weight | 0.95 LB |
| EAN or UPC | 697950782041 |
