Martin
P648M85-SF
Synchronous Sheave; 8 mm Belt Pitch; 64 Teeth; 85 mm Belt Width; QD Bushed
Item #100968085
- Synchronous Sheave
- 8 mm Belt Pitch
- 64 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Pumps
- Textile machinery
- Woodworking machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Bore Range [Max] | 2 15/16 in |
| Pitch Dia. | 6.416 in |
| Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 1/2 in |
| Bushing Series | SF |
| Belt Pitch | 8 mm |
| Bushing Bore Size [Max] | 2.938 in |
| Construction Internal | Solid |
| Length Through Bore | 1.25 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Cast Iron |
| Belt Width | 85 mm |
| Material | Cast Iron |
| Teeth Face Width | 3.75 in |
| Pitch Diameter | 6.416 in |
| Flange O.D. | 6.75 in |
| Type | AF |
| Outside Dia. | 6.3640 in |
| Hub Type | A |
| Bore Type | QD Bushed |
| Sprocket Width | 3 3/4 in |
| Bushing Type | QD |
| Finished Bore | N/A |
| Bore Size [Max] | 2.938 in |
| No. of Teeth | 64 |
| Weight | 13.0 LB |
| EAN or UPC | 697950782997 |
