- SK Series QD Bushing
- 1.625 in Bore Size
- 3.313 in Bolt Circle
| Material Internal Use | Atomized Metals |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Cap Screw Size | 5/16-18 x 2 in |
| Bore Size | 1.625 in |
| Set Screw Size | 5/16-18 UNC |
| Bore with Shallow Key [Max] | 2.625 in |
| Length Through Bore | 1.938 in |
| Bolt Circle Diameter | 3.313 in |
| Bushing Key Seat | 3/8 x 3/16 in |
| Size of Cap Screws | 5/16-18 x 2 in |
| Bushing Series | SK |
| Bore Type | Finished Bore |
| Bore w/Shallow Key [MAX] | 2.625 in |
| Capscrew Size | 5/16-18 x 2 in |
| Bore Size [Min] | 1.625 in |
| Flange O.D. | 3.875 in |
| Finished Bore Size | 1.625 in |
| Weight | 2.58 LB |
| EAN or UPC | 697950037745 |

