- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 40 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Construction Internal | Solid |
| Hub Projection | 1/4 in |
| Belt Pitch | 3/8 in |
| Teeth Face Width | 1 in |
| Type | CF-1 |
| Hub Dia. | 3.688 in |
| Bushing Bore Size [Min] | 0.5 in |
| No. of Teeth | 40 |
| Finished Bore | N/A |
| Material | Steel |
| Outside Dia. | 4.745 in |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 4.775 in |
| Bushing Type | Taper-Lock |
| Flange O.D. | 4.997 in |
| Pitch Diameter | 4.775 in |
| Belt Width | 0.75 in |
| Bushing Series | 2012 |
| Bore Range [Max] | 2 in |
| Bushing Bore Size [Max] | 2 in |
| Bore Size [Max] | 2 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Bushed |
| Bore Range [Min] | 0.5 in |
| Hub Type | B |
| Material External Use | Steel |
| Belt Size | L |
| Length Through Bore | 1.25 in |
| Width Across Teeth | 0.813 in |
| Weight | 3.4 LB |
| EAN or UPC | 697950083896 |

