- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 40 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Teeth Face Width | 2.563 in |
| Construction Internal | Solid |
| Belt Size | XH |
| Pitch Dia. | 11.141 in |
| Bore Range [Min] | 1.4375 in |
| Hub Type | B |
| Flange O.D. | 11.687 in |
| Width Across Teeth | 2.25 in |
| Hub Projection | 1 1/2 in |
| Pitch Diameter | 11.141 in |
| Bushing Series | 4040 |
| Material External Use | Cast Iron |
| Finished Bore | N/A |
| Belt Pitch | 7/8 in |
| No. of Teeth | 40 |
| Type | CF-1 |
| Bore Type | Bushed |
| Bore Size [Min] | 1.438 in |
| Hub Dia. | 8 1/2 in |
| Bushing Bore Size [Max] | 4 in |
| Belt Width | 2 in |
| Outside Dia. | 11.031 in |
| Bore Range [Max] | 4 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 4 in |
| Material | Cast Iron |
| Bore Size [Max] | 4 in |
| Bushing Type | Taper-Lock |
| Bushing Bore Size [Min] | 1.438 in |
| Weight | 61.0 LB |
| EAN or UPC | 697950083919 |

