- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 60 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Max] | 4 in |
| Belt Size | XH |
| Bushing Series | 4040 |
| Width Across Teeth | 3.625 in |
| Type | C-3 |
| No. of Teeth | 60 |
| Length Through Bore | 4 in |
| Hub Type | C |
| Bore Size [Max] | 4 in |
| Bore Range [Min] | 1.4375 in |
| Bushing Bore Size [Min] | 1.438 in |
| Material | Cast Iron |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed |
| Belt Width | 3 in |
| Bushing Bore Size [Max] | 4 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 16.711 in |
| Construction Internal | Spoked |
| Teeth Face Width | 3.625 in |
| Outside Dia. | 16.601 in |
| Material External Use | Cast Iron |
| Hub Projection | 0.188 in |
| Hub Dia. | 8 1/2 in |
| Bore Size [Min] | 1.438 in |
| Pitch Diameter | 16.711 in |
| Finished Bore | N/A |
| Belt Pitch | 7/8 in |
| Weight | 71.07 LB |
| EAN or UPC | 697950084107 |

