Martin
W19214M42-J
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 42 mm Belt Width; QD Bushed
Item #100968495
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 42 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- RPP tooth profile
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material | Cast Iron |
| Bushing Bore Size [Max] | 4.5 in |
| Length Through Bore | 3.187 in |
| Hub Projection | 0.909 in |
| No. of Teeth | 192 |
| Bushing Type | QD |
| Teeth Face Width | 2.087 in |
| Material Internal Use | Cast Iron |
| Outside Dia. | 33.567 in |
| Hub Type | C |
| Finished Bore | N/A |
| Belt Width | 42 mm |
| Pitch Dia. | 33.686 in |
| Material External Use | Cast Iron |
| Bore Size [Min] | 1.25 in |
| Sprocket Width | 2.087 in |
| Hub O.D. | 8 in |
| Construction Internal | Spoked |
| Bushing Series | J |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 4.5 in |
| Bore Type | QD Bushed |
| Type | C |
| Bore Range [Min] | 1.437 in |
| Pitch Diameter | 33.686 in |
| Bore Size [Max] | 4.5 in |
| Weight | 173.49 LB |
| EAN or UPC | 697950903842 |
