Master Lock
5408D
1-3/4IN (44MM) WIDE COMBINATION PORTABLE LOCK BOX WITH 6IN (15.2M) CABLE LANYARD
Item #115099314
- Compact Lock Type
- Combination Unlock Mechanism
- 1 3/4 in Body Width
| Combination/Keying | Combination |
| Cable Length [Min] | 6 in |
| Cable Length | 6 in |
| Body Width | 1.75 in |
| Lock Type | Compact |
| Unlock Mechanism | Combination |
| Weight | 0.45 LB |
| EAN or UPC | 71649097393 |
