- 12 Locks
- Polycarbonate Material
- 9 3/4 in Height
- 5 3/4 in Width
- 1 1/2 in Depth
| No. of Locks | 12 |
| Language | English, Spanish/English or French/English |
| No. of Hanger Clips | 3 |
| Mount Type | Wall |
| Material | Polycarbonate |
| Filled/Unfilled | Filled |
| Depth | 1.5 in |
| Weight | 0.93 LB |
| EAN or UPC | 71649242137 |

