- 2 Locks
- 27 in Height
- 23 1/2 in Width
- 4 1/2 in Depth
| No. of Locks | 2 |
| Depth | 4.5 in |
| Filled/Unfilled | Unfilled |
| No. of Hanger Clips | 16 |
| No. of Tags Per Compartment | 25 |
| Total No. of Tags | 150 |
| Mount Type | Wall |
| Language | French/English |
| Weight | 15.0 LB |
| No. of Locks | 2 |
| Depth | 4.5 in |
| Filled/Unfilled | Unfilled |
| No. of Hanger Clips | 16 |
| No. of Tags Per Compartment | 25 |
| Total No. of Tags | 150 |
| Mount Type | Wall |
| Language | French/English |
| Weight | 15.0 LB |