Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool202B-21XL

202B-21XL

M12 HEATED TOUGHSHELLJACKET KIT XL (BLACK)
Item #115031982
  • M12 HEATED TOUGHSHELL™ JACKET KIT XL (BLACK)
Milwaukee Tool202B-21XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 HEATED TOUGHSHELL™ JACKET KIT XL (BLACK)

description

  • Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated ToughShell™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous QuietShell jackets, and provides wind and water resistance to survive the elements.

features

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & pockets
  • Washer and dryer safe
  • ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
Weight 6.27 LB
EAN or UPC 45242521418
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison