- USB Rechargeable Low-Profile Headlamp
description
- The MILWAUKEE® REDLITHIUM™ USB Low-Profile Headlamp powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. This headlamp delivering 600-lumens of TRUEVIEW™ High Definition Output with a thin 1 in. light head, and 125° of flood beam coverage. Our rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 28+ hours of runtime to maximize light output or extend runtime. The clip-on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Low-Profile Headlamp is covered by a limited lifetime warranty.
features
- 1" Ultra-thin light head for maximum field of vision and minimal obstruction
- Designed for comfortable bare head use with crown strap and sweat absorbing micro fiber forehead
- Perfect for use with reversed or forward hard hats with (4) universal hard hat clips
- 4 light output modes: Flood High mode: 600-Lumens- 2 hours
- Medium mode: 350-Lumens- 6 hours
- Low mode: 125 -Lumens- 10 hours
- Eco mode: 25-Lumens- 27 hours
- 125° Flood beam illuminates full field of vision
- Internally Charges REDLITHIUM™ USB Batteries through USB-C Port
- 2.1A Charge Rate
- Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM™ USB Battery in 2 Hours
- LED Fuel Gauge Allows Fast Checking of REDLITHIUM™ USB Battery Charge
- Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUM™ USB Battery
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
| Weight | 0.723 LB |
| EAN or UPC | 45242541416 |

