Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2125-21XC

2125-21XC

RECODED TO MILT_2125-20, MTRL - 114180027
Item #114180028
Milwaukee Tool2125-21XC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Shines brighter. Grips stronger. Protects longer. The M12™ LED Underhood light delivers 1350 lm of TRUEVIEW™ high definition output for full engine coverage and clarity. Milwaukee’s finish guard™ hooks provide lasting protection against scratches to a vehicle’s finish. With 2X more gripping surface, get more contact for better positioning when mounting Underhood, undercarriage or elsewhere. Rotate, slide, remove and hang the light bar for added flexibility and versatility. The carrier extends 48 in. to 78 in. covering wide cars and trucks, perfect for mechanics working in automotive shops or fleet maintenance. Get up-to 8 hours of runtime when powered by a M12™ REDLITHIUM™ 4.0 XC battery pack. Built to withstand the toughest environments, this light is impact and chemical resistant, and covered by our 5 year tool warranty as well as a limited lifetime LED warranty.

features

  • Rotate, slide, remove and hang light bar for added flexibility and versatility
  • Two brightness options- high: 1350 lm/4 Hrs. low: 600 lm/8 Hrs.
  • Mounting hooks extend 48 in. to 78 in. covering wide cars and trucks
  • Light bar with stainless steel hook
Weight 7.0 LB
EAN or UPC 45242519149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison