Skip to content Skip to navigation menu
Clamp Meter

2237-20

Clamp Meter
Item #111942596
  • CLAMP METER
Clamp Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CLAMP METER

description

  • The Milwaukee Clamp Meter is a heavy duty True-RMS electrical current tester for professional residential, commercial, and industrial applications. The perfect tool for the professional electrician, the 2237-20 Clamp Meter provides a wide 1.3” jaw opening to easily handle large conductors, a thin jaw profile for access to tight spaces and a high contrast white-on-black display for clearer readings. In addition, the Milwaukee Clamp Meter was designed with embedded non-contact voltage detection and an LED work light to increase end user productivity. Covered by Milwaukee 5-Year Warranty.

features

  • Measures up to 600 A AC/DC, large 1.30 in. jaw opening
  • True-RMS for accurate measurement in all applications
  • Cat III 600 V for increased safety
  • Thin jaw profile for easier wire measurement in panels or in bundles
Weight 1.44 LB
EAN or UPC 45242173778
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison