Skip to content Skip to navigation menu
Torque Wrench

2466-20

Torque Wrench
Item #116472569
  • M12 FUEL™ 1/2" Digital Torque Wrench w/ ONE-KEY™ Bare Tool
Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FUEL™ 1/2" Digital Torque Wrench w/ ONE-KEY™ Bare Tool

description

  • The M12 FUEL™ 1/2 in. Digital torque wrench with ONE-KEY™ is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. This tool delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 1/2 in. digital torque wrench provides 12.5-150ft-lbs of torque range and accuracy within 2% of full scale for torque critical fasteners. This battery powered torque wrench is equipped with Milwaukee ONE-KEY™ giving you the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY™ for the necessary parties requiring the data. ONE-KEY™ allows you to wirelessly connect to a smart phone to customize the tool settings, track its location, manage inventory, and lock the tool out for added security and protection for your investment.

features

  • Delivers up to 50% faster installation by replacing the hand tool or two tool installation process with the POWERSTATE™ brushless motor and torque wrench in one tool
  • Precise torque accuracy of up to ±2% CW, ±3% CCW of full scale for torque critical fasteners
  • Faster, more productive torque reporting w/ ONE-KEY™ providing torque data and customizable reports for inspectors or owners
  • ONE-KEY™ Technology allows for customization, tracking, tool security, and inventory management
  • Adjustable run-down torque to control the tools output torque via the motor to prevent over torque
  • Four notification modes that the tool is reaching, meeting or exceeding the torque target (audible, LED, LCD, and vibratory)
  • Four measurement modes (ft-lb, in-lb, Nm, Kg cm)
  • Six pre-programmed languages including English, Spanish and French
  • Durable design to withstand the most demanding jobsite environments
  • Certificate of tool calibration is valid for 12 months from the date of first use
  • REDLINK Plus™ electronic intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Compatible with all M12™ batteries & chargers
Weight 9.504 LB
EAN or UPC 45242551637
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison