Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2590-20

2590-20

SUPERSEDED TO MILT_2951-20, MTRL - 117508420
Item #101643894
Milwaukee Tool2590-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • At only 10-1/2 in. and 3.5 lbs, the M12™ cordless lithium-ion radio is up to 10 times smaller than existing job site radios. With the introduction of the first digital processor in the category, it also delivers the highest reception and signal clarity in the industry. In addition, the M12™ cordless lithium-ion radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the docking portal. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.

features

  • Exclusive digital processor
  • Premium quality weatherproof aluminum speakers
  • Secure weather sealed MP3 compartment
  • Shock absorbing ABS polymer housing
Weight 5.265 LB
EAN or UPC 45242197095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison