Skip to content Skip to navigation menu
Magnetic Sweep

27060

Magnetic Sweep
Item #111942916
  • 24 HEAVY DUTY MAGNETIC SWEEP
Magnetic Sweep
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 HEAVY DUTY MAGNETIC SWEEP

description

  • This rolling unit has powerful magnets enclosed in a heavy gauge aluminum shell, and its large, durable wheels allow for up to 30 lbs. of metallic debris to be collected over a variety of surfaces.

features

  • Release handle for easy removal of debris
  • Adjustable sweeping height of 3/4 in. to 1-1/2 in.
  • Adjustable handle length of 25 in. to 40 in.
  • Removable handle for easy storage
Weight 17.05 LB
EAN or UPC 15812270602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison