- 1 1/8 in Stroke Length
- 3000 Maximum Strokes/Min
- Cordless
description
- The M18 FUEL™ SAWZALL® Reciprocating Saw cuts faster than its corded counterparts and offers up to 2X more runtime and 5X longer tool life than competitive saws. The POWERSTATE™ brushless motor provides cutting power that has only been associated with corded tools. The M18™ REDLITHIUM™ XC5.0 extended capacity battery pack delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK Plus™ intelligence ensures optimized performance and protection from overloading, overheating and over-discharging. The 18 Volt lithium-ion SAWZALL® features an adjustable shoe, integrated LED light, and a hang hook for convenient storage on the job.
features
- Longest run-time: up to 2X more cuts per charge than competitive cordless reciprocating saws
- Delivers faster than corded cutting speed and the durability of a corded saw
- REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- POWERSTATE™ Brushless motor: supplies constant power for faster cuts and reduced heat for extended life
- REDLITHIUM™ XC5.0 Battery pack: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Patented gear protecting clutch
- Includes: (1) SAWZALL, (1) 5.0 XC battery, (1) multi-voltage charger, (1) SAWZALL blade, (1) carrying case
| Battery Type | Lithium-Ion |
| Integrated Rafter Hook | Yes |
| Adjustable Shoe | Yes |
| Tool-Less Blade Changing System | Yes |
| Handle Type | D-Handle |
| Cordless | Yes |
| Motor Bearings | Gear Protecting Clutch |
| Length | 18 1/2 in |
| Blades Included | 1 |
| Width | 3 1/2 in |
| Battery Capacity (Amp-Hrs) | 5 |
| Tool Wt. | 7.4 lbs |
| Family Name | M18 FUEL™ SAWZALL® Reciprocating Saw Kit |
| Type | Electric |
| Integrated Work Light | Yes |
| Strokes Per Minute | 3000 Strokes/min |
| Weight | 16.8 LB |
| EAN or UPC | 45242318438 |

