Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2742-21CT

2742-21CT

MFG REPLACEMENT TO MILT_2841-21CT, MTRL - 118808241
Item #112920044
  • MFG REPLACEMENT TO MILT_2841-21CT, MTRL - 118808241
Milwaukee Tool2742-21CT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MFG REPLACEMENT TO MILT_2841-21CT, MTRL - 118808241

description

  • The M18™ FUEL™ 16 gauge angled finish nailer delivers on the promise of peak productivity at your work site, providing unmatched driving power, speed and efficiency – with practically no set up and minimal maintenance. Using the exceptional application speed, power and durability of our compact POWERSTATE™ brushless motor, plus our ready to fire cylinder design, this tool is capable of fully sinking 2-1/2 in. nails into solid oak with zero ramp-up time. This 18 Volt nailer operates from the revolutionary REDLITHIUM™ battery for unbeatable strength and run-time, eliminating the mess and cost of gas cartridges. It also includes REDLINK Plus™ intelligence, the most advanced electronic system on the market, to prevent damage to the nailer and battery from overloading and overheating. The M18™ FUEL™ nailer not only primes you for top performance
  • it also creates the experience of a pneumatic nailer that professional carpenters and remodelers expect, without the hassle of compressors and hoses.

features

  • Sink 2-1/2 in. finish nails in solid oak
  • Zero ramp-up time
  • No gas cartridges
  • Nail size: 1-1/4 in. – 2-1/2 in.
  • Magazine capacity: 110
  • Firing modes: sequential and contact actuation
  • Magazine loading style: bottom load
  • Tool free depth of drive adjustment
  • Dry-fire lock out
  • Tool free jam release
  • Adjustable belt hook
  • LED light
Weight 12.14 LB
EAN or UPC 45242362776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison