Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
M18™ FUEL™ Grinder - Paddle Switch No-Lock HIGH DEMAND™ Kit

2780-22HD

M18™ FUEL™ Grinder - Paddle Switch No-Lock HIGH DEMAND™ Kit
Item #113595998
  • 18 V Voltage Rating
  • 4 1/2 in, 5 in Wheel Diameter
M18™ FUEL™ Grinder - Paddle Switch No-Lock HIGH DEMAND™ Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 V Voltage Rating
  • 4 1/2 in, 5 in Wheel Diameter

description

  • The world’s first cordless grinder delivers the power of a corded grinder with up to 5X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless POWERSTATE electronics, for maximum performance. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. The kit includes 2 M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery packs, a multi-voltage rapid charger and carrying case. Grinding wheel sold separately.

features

  • 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Power to grind: world’s first cordless braking grinder with corded performance
  • Durability: same metal housing & gearing system as legendary high performance corded grinders
  • M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • POWERSTATE™ Brushless motor: delivers maximum power and up to 10X longer motor life
  • Paddle-switch design: provides increased comfort and ease-of-use when operation in various positions
Handle Type Barrel
Adjustable Handle Position Yes
Product Storage Included Case
Length 15 in
RPM [Max] 8500 rpm
Side Handle Yes
Cordless Yes
Battery Ampere-Hour (AH) 9 Ah
No. of Batteries Included 2
Type of Grinder Angle
Electronic Speed Control Yes
Spindle Lock Yes
Grinder Switch Type Paddle
Type Electric
Voltage Rating 18 V
Weight 22.715 LB
EAN or UPC 45242475681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison