Skip to content Skip to navigation menu
Vernier Caliper

2784

Vernier Caliper
Item #111942984
  • 5 VERNIER CALIPER
Vernier Caliper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 VERNIER CALIPER

description

  • This fractional scale vernier caliper is graduated in 16 in. and millimeters. (1/10 mm) easy to glide roller with friction stop. This economical steel vernier caliper has a 5-in. Capacity with 3 ways measuring inside, outside and depth.

features

  • 4-3/4 in. /120 mm capacity by 1/16 in. /1/10 mm
  • 7-1/8 in. long steel body
  • Friction stop roller and thumb screw lockout
  • 3 way measuring - inside, outside, depth
Weight 0.29 LB
EAN or UPC 46609027840
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison