Skip to content Skip to navigation menu
M18™ TOP-OFF™ 175W Power Supply

2846-20

M18™ TOP-OFF™ 175W Power Supply
Item #117711970
  • Power Supply
M18™ TOP-OFF™ 175W Power Supply
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Power Supply

description

  • The MILWAUKEE® M18™ TOP-OFF™ 175W Power Supply delivers faster simultaneous power to personal devices and small electronics. Attach any M18™ battery to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A "&"port. Quickly charge up to three devices at the same time, without the barriers of speed throttling. With the USB-C PD port (45W), this battery inverter is capable of recharging devices, from a fully depleted state to 80% capacity, up to 75% faster than c"&"onventional wall chargers (5W). The compact portable power supply has an attached metal rafter hook that can be extended to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. Instantly set up a mobile workstation or"&" keep electronics securely within eyeshot, rather than making frequent trips to a wall outlet

features

  • Faster Simultaneous Power
  • Includes (1) AC 120V Outlet, (1) USB-C PD (45W) Port, and (1) USB-A (2.4A) Port
  • Fits All M18™ Batteries
  • 175W Continuous Watts
  • Ideal for laptops, cellphones, TVs, and other small devices
  • Rafter hooks allows for versatility on the jobsite to hang on common materials or carts
  • Lightweight, Compact Design
  • Battery, charger, and device cords not included
  • 5 year warranty
Weight 1.06 LB
EAN or UPC 45242561100
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison