Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2866-22CT

2866-22CT

RECODED TO MILT_2866-22, MTRL - 112920059
Item #112920060
Milwaukee Tool2866-22CT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The M18 FUEL™ drywall screw gun is faster than corded, features auto start functionality and delivers up to 3X longer run time than other cordless competitors. The POWERSTATE™ brushless motor spins at 4,500 RPM’s resulting in faster productivity. With REDLINK Plus™ intelligence, Milwaukee's auto start feature automatically starts the motor on contact with drywall providing less noise between screws and 3X longer run time. REDLITHIUM™ 2.0 Ah batteries the drywall gun delivers up to an industry leading 27 sheets on one charge. The M18 FUEL™ drywall screw gun delivers the balance and weight desired by professionals for all day use.

features

  • POWERSTATE™ Brushless motor delivers 4,500 RPM's to provide faster than corded productivity
  • Auto start mode- when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3x longer run time
  • REDLITHIUM 2.0 Ah battery delivers 27 sheets per charge
  • Ergonomically designed to be light weight, balanced and comfortable for continuous use.
  • Belt clip included
Weight 8.37 LB
EAN or UPC 45242479153
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison