- DRILL DMD 300/600 20A SHR PIN
description
- Diamond coring motors are used with Vac-U-Rig® and Dymo-Rig diamond core rigs to drill holes into reinforced concrete. This 20 amp model features 4.8 peak horsepower with a 300 RPM or 600 RPM operating speed. The 4079 uses a shear pin to protect gears and motor against overload. Shear pins are easily replaced and extra pins are included with the unit. This unit will handle core bits from 4 in. to 14 in. in diameter.
features
- 20 amp motor
- Two speeds: 300 and 600 RPM
- Shear pin protection protects gears and motor
- Built-in water swivel
| Weight | 31.0 LB |
| EAN or UPC | 45242009305 |

