Skip to content Skip to navigation menu
Universal Joint

42-04-9104

Universal Joint
Item #120406426
  • 1/2" DRIVE UNIVERSAL JOINT
Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" DRIVE UNIVERSAL JOINT

description

  • The 1/2" Drive Universal Joint features a male square end with wobble design, providing up to 8 degrees of additional movement for the best access. The male end is designed to provide the versatility of using in the standard fixed position or the wobble position. The universal joint is held together by a secure pin and has chrome plating for corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.

features

  • Additional 8 Degrees of Access - Wobble Drive
  • Adaptable Drive - Wobble or Standard
  • Access hard-to-reach fasteners in tight spaces
  • Secure Pin Design
  • Easy to Read Size Identification
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection
  • Lifetime Guarantee
Weight 0.36 LB
EAN or UPC 45242617333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison