Skip to content Skip to navigation menu
730 rpm 1 5/8 in Electromagnetic Drill Kit

4272-21

730 rpm 1 5/8 in Electromagnetic Drill Kit
Item #112592493
  • 730 Maximum RPM
730 rpm 1 5/8 in Electromagnetic Drill Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 730 Maximum RPM

description

  • The Milwaukee 1-5/8 in. electromagnetic drill will deliver faster set-up, cutting and drilling. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM.

features

  • Powerful 13 Amp motor
  • Tool free adjustment: cutter to twist bit
  • Optimized cutting & drilling speeds
  • Tool free motor head adjustment
  • 3/4 in. Weldon quick change Arbor
  • 2 Speed gear box: 475/730 RPM
  • Auto-stop lift-off detection
  • Tool free feed-handle
  • LED light
Weight 48.943 LB
EAN or UPC 45242346479
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison