- 9 in Length
- 5 Teeth Per Inch
- Wood Blade Type
description
- Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
features
- FANG TIP™
- Matrix II bi-metal teeth for greater durability.
- NAIL GUARD™
- Ordinary teeth deliver either speed or durability. NAIL GUARD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Ordinary tips bounce or skate on the work piece. FANG TIP™ bites into the wood on first contact.
| Progressive Blade Tooth Spacing | Yes |
| Material Cut | Wood |
| Saw Blade Type | Reciprocating Saw |
| Thickness | 0.05 in |
| Length | 9 in |
| Teeth Per Inch | 5 |
| Thickness A [Min] | 0.05 in |
| Blade Thickness | 0.05 in |
| Blade Type | Wood |
| Saw Blade Width | 0.75 in |
| No. of Teeth | 5 |
| Tooth Count | 5 |
| Blade Length | 9 in |
| Width | 3/4 in |
| Blade Cutting Material | Bi-Metal |
| Weight | 1.5 LB |
| EAN or UPC | 45242083237 |

