Skip to content Skip to navigation menu
Adapter Shank

48-03-3573

Adapter Shank
Item #103987757
  • 6 in Cutting Dia.
  • Masonry Drill Style
  • 18 in Length
  • Carbide Tipped Material
Adapter Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Cutting Dia.
  • Masonry Drill Style
  • 18 in Length
  • Carbide Tipped Material

description

  • 18 in. SDS-Max adapter for thick wall core bits. Includes shank only.

features

  • Extends reach: drill in tight and hard-to-reach spaces
  • Versatile: use with Milwaukee thick wall core bits
  • SDS-Max core bit adapter
  • Specialty Carbide
Weight 2.91 LB
EAN or UPC 45242086979
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison