Skip to content Skip to navigation menu
Framing Nailer

48-08-2744

Framing Nailer
Item #117712117
  • 21 Degree Framing Nailer Extended Capacity Magazine
Framing Nailer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21 Degree Framing Nailer Extended Capacity Magazine

description

  • The Milwaukee® M18 FUEL™ 21 degree framing nailer extended capacity magazine provides all-day productivity by increasing nailer magazine capacity to accept two full strips of nails. This results in less downtime due to reloading and a more productive day. This accessory is compatible only with Milwaukee's M18 FUEL™ 21 degree framing nailer (2745-20).

features

  • Accepts two strips of nails
  • 83 nail magazine capacity
  • High strength magnesium for durability
  • Compatible with M18 FUEL 21 degree framing nailer (2744-20)
  • Nail lengths: 2 in. to 3-1/2 in.
  • Nail diameters: .113 in. to .148 in.
  • Bottom loading design
  • Nail collation angles displayed on tool
  • Simple, quick installation
Weight 0.422 LB
EAN or UPC 45242537327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison