Skip to content Skip to navigation menu
Plunge Base

48-10-5600

Plunge Base
Item #104742735
  • PLUNGE BASE
Plunge Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PLUNGE BASE

description

  • Plunge base assembly. Tactile palm-grip side handles for maximum comfort and control. Extra large center hole for larger bits, enhanced cut visibility. Includes router base and 2 tactile-grip handles. Also includes high-strength 1-3/16 in. es center hole sub-base and motor lock lever.

features

  • Tactile palm-grip side handles for maximum comfort and control
  • Extra large center hole for larger bits, enhanced cut visibility
  • Includes router base and 2 tactile-grip handles
  • Also includes high-strength 1-3/16 in. center hole sub-base and motor lock lever
Weight 6.0 LB
EAN or UPC 45242089949
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison