Skip to content Skip to navigation menu
Core Bit

48-20-5010

Core Bit
Item #103964666
  • 1 1/8 in Cutting Dia.
  • Core Drill Style
  • 3 3/16 in Length
  • Carbide Tipped Material
Core Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Cutting Dia.
  • Core Drill Style
  • 3 3/16 in Length
  • Carbide Tipped Material

description

  • Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete.

features

  • Thin wall design
  • 1-1/8 in. diameter
  • Usable cutting depth 3-3/16 in.
  • Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3545, 48-03-3551)
Weight 0.45 LB
EAN or UPC 45242105052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison