- 2 1/2 in Cutting Dia.
- Percussion Drill Style
- 5 in Length
- Carbide Tipped Material
description
- Milwaukee®'s SDS-Max and spline thick wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
features
- Thick wall design
- 2-1/2 in. diameter
- Usable cutting depth 4-1/16 in.
- Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)
- Use with 7-1/2 in. extension 48-95-6085
- Use with guide plate 48-20-5170 and centering pin 48-20-5199
- Includes core body with guide plate & centering pin
| Bit Type | Percussion |
| Length | 5 in |
| Drilling Depth | 4.063 in |
| Recommended Safety Equipment | Safety Glasses |
| Chuck Fitment | SDS-Max |
| Bit Material | Carbide Tipped |
| Bit Dia. | 2.5 in |
| Weight | 2.86 LB |
| EAN or UPC | 45242106004 |

