- MAX-LOK SDS-MAX 43" EXTENSION
description
- 43 in. SDS-Max extension to be used with the Max-Lok™ system.
features
- Versatility: system is compatible with any rotary hammer for drilling in tight spaces
- Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
- Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
- Easy to use: the connection adapter's sliding sleeves offer twist and lock security
| Weight | 4.69 LB |
| EAN or UPC | 45242282265 |

