- Tool & Equipment Tracker
description
- The Milwaukee® Tick™ tool and equipment tracker is the most versatile Bluetooth® tracker on the market. With multiple attachment options and a low profile design, users can glue, screw, rivet or strap the Tick™ on anything. Weather, water and dust proof ratings ensure that the Tick™ tool and equipment tracker will survive every environment. Powered by a coin cell battery that provides over 1 year of runtime, the Tick™ will reliably provide tracking beacons anytime, anywhere. Receive low battery, service reminders and missing tool notifications through the ONE-KEY™ app. Location services powered by the ONE-KEY™ app.
features
- Attach with glue, screws or rivets to anything.
- Survives everything with weather, water, dust and impact protection.
- 1 year runtime with replaceable coin cell battery
- Tracking powered by the ONE-KEY™ App
- Over 100 ft signal range
- Location signal wakes up a sleeping or backgrounded app
- 1 year warranty
| Accessory Type | Tool & Equipment Tracker |
| Weight | 0.25 LB |
| EAN or UPC | 45242505616 |

