Skip to content Skip to navigation menu
Hex Key Set

48-22-2187

Hex Key Set
Item #120406430
  • 22-KEY BALL END L-KEY SET - SAE/METRIC
Hex Key Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 22-KEY BALL END L-KEY SET - SAE/METRIC

description

  • The MILWAUKEE® 2PC Kit includes a 13-key SAE and a 9PC Metric L-Style Hex Key Set with Ball Ends that features the easiest access keys on the market. The pivoting holder with offset keys makes it quick and easy to grab the necessary size key. The Allen keys withstand more torque and extend the life of the tool in the toughest jobsite conditions. The holder and keys have long-lasting, high-contrast markings for quick size identification. With a ball end, the keys are able to easily access fasteners even when at a difficult angle. The pivoting holder with a hang hole makes transportation and storage simple. The Milwaukee® 2PC Kit L-Style Hex Key Set with Ball Ends is backed by their Limited Lifetime Warranty.

features

  • Easiest Key Access: Pivoting Holder & Offset Keys
  • Keys Withstand More Torque
  • High-Contrast Markings for Easy ID
  • Ball End for Better Angle Access
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Chamfered key ends for easier insertion into fasteners
  • Stay Organized - Most popular key sizes in handle
  • Includes 9 Metric keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Includes 13 SAE keys: .050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”
  • Easy Storage - Hang Hole
  • Accurate Stripping. Easy Adjustment
Weight 2.0 LB
EAN or UPC 45242630622
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison