- 6" LOCKING C-CLAMP SWIVEL JAWS
description
- The MILWAUKEE® 6-inch TORQUE LOCK™ Locking C-Clamp Swivel Jaws provides users with faster tool setup and more locking force. The locking clamp's unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The c-clamp's hardened jaws give usersincreased gripping power and they are made of forged alloy steel for maximum durability, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Milwaukee 6 in. Torque Lock locking C-clamp holds materials securely in place
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Swivel jaw pad protects a piece from marring and gives users a good grip
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel construction gives users strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
| Weight | 0.68 LB |
| EAN or UPC | 45242328574 |

