Skip to content Skip to navigation menu
Welders Clamp

48-22-3543

Welders Clamp
Item #112920453
  • WELDER'S CLAMP
Welders Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WELDER'S CLAMP

description

  • The MILWAUKEE® 9" TORQUE LOCK™ Locking Welder's Clamp provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3543 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.

features

  • Faster tool set up and more locking force than the competition
  • Welder's jaw provides maximum access and visibility to work piece
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • One-handed control release is efficient and easy
  • Forged alloy steel for maximum tool strength and durability
  • Hardened jaws provide better grip force on jobsite material
  • Limited Lifetime Warranty
Weight 0.3 LB
EAN or UPC 45242482092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison