Skip to content Skip to navigation menu
Electricians Belt

48-22-8110

Electricians Belt
Item #111943510
  • ELECTRICIANS WORK BELT
Electricians Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ELECTRICIANS WORK BELT

description

  • Milwaukee® work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The electricians work belt provides users with 29 pockets to organize their tools and incorporates a solid base that allows the belt to remain upright when set on a flat surface. The integrated handles allow the individual bags to be removed and easily transported from and task to task, while the metal tape measure clip securely stores a tape measure for easy access. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags and the included work belt is padded and breathable for all day comfort. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.

features

  • 29 Pockets for organizing tools
  • 1680D Nylon construction
  • Riveted seams
  • All metal hardware
  • Integrated carry handles
  • Stable base - allows pouches to stand upright on flat surfaces
  • Puncture Resistant pocket
  • Tape measure clip
  • Belt slot - fits up to a 3 in. work belt
Weight 4.205 LB
EAN or UPC 45242333936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison