Skip to content Skip to navigation menu
Padded Rig

48-22-8146

Padded Rig
Item #112920612
  • XL PADDED RIG
Padded Rig
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XL PADDED RIG

description

  • Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded suspension rig features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The integrated smart phone pocket, allows users easy access to their phone, while keeping it safely out of the way. The adjustable straps are designed to fit users over 6 Ft. in height.

features

  • Fits users up to 6 Ft. 8 in.
  • 1680D Ballistic material construction
  • Metal hardware
  • Smart phone pocket
Weight 0.9 LB
EAN or UPC 45242358229
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison