Skip to content Skip to navigation menu
Chest

48-22-8428

Chest
Item #118589280
  • PACKOUT ROLLING TOOL CHEST
Chest
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACKOUT ROLLING TOOL CHEST

description

  • The MILWAUKEE® PACKOUT™ Rolling Tool Chest allows users to bring two PACKOUT™ stacks onto the site with a Dual Stack Top. This large tool chest has a 250lb weight capacity and is constructed with impact-resistant polymers to withstand harsh jobsite conditions. An industrial-grade extension handle and 9" all terrain wheels ensure this tool chest can be rolled anywhere on the jobsite. This Rolling Tool Chest offers an IP65 rated weather seal that protects from rain and other jobsite debris. With a 35 gallon capacity, and an interior organization tray, this tool chest keeps users' equipment organized to fit their needs. The Locking Lid Suppport feature keeps the top securely open with access tools and accessories. The PACKOUT™ modular storage system allows users to customize their storage system to keep tools and accessories organized and easy to transport. Milwaukee PACKOUT™ is the industry's most durable and versatile storage system.

features

  • Dual Stack Top
  • 250 lbs Weight Capacity
  • 9" All-Terrain Wheels
  • Industrial Grade Extension Handle
  • IP65 Rated Protection
  • Metal Reinforced Locking Points
  • Interior Organizer Tray
  • Metal Lid Kick Stand
  • Heavy Duty Latches
  • Reinforced Hinges
  • Modular Connectivity with ALL PACKOUT™ Components
  • Limited Lifetime Warranty
Weight 33.2 LB
EAN or UPC 45242600670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison